
Acadia 3-Light Semi-Flush Mount/Chandelier
Mfr # 12260CDHR
Zoro # G808971417
product price: $190.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Heritage
Lamp Type
Incandescent
Fixture Wattage
60W
Voltage
120V
Material
Steel + Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12260CDHR
Zoro #
G808971417
UPC #
783209263857
Country of Origin
China
Dimensions
Length
20 in
Width
20 in
Height
13.75 in
Details
Item
Single-Tier Chandelier
Housing Finish
Heritage
Lamp Type
Incandescent
Fixture Wattage
60W
Voltage
120V
Material
Steel + Glass
Application
Residential
Color
White
Standards
cETLus
Dimmable
Dimmable
Indoor or Outdoor
Indoor
Bulb Base Type
E26 Medium
Weight (Lbs)
5.29 lbs
Description
A modest frame of steel tubing gently bends to support a cluster of Clear Seedy bell-shaped glass. Similarly the bobeches and other metal accents echo that traditional bell shape creating an instant classic. An easy choice with transitional appeal, choose from a variety of complimentary finishes including matte Black, Heritage Brass or Satin Nickel.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.