Shop TROY LIGHTING
See all product information
Create Account
Reza 1 Light Chandelier, Patina Brass, 24 In x 31.75 In
- Mfr # F5924-PBR
- Zoro # G515620813
product price:Â
$
840.00
/ea
Free Shipping & Returns
Key Features
Lamp Type
Medium Base
Fixture Wattage
25 W
Cord Length
144 in
Collection
Troy-Standard
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5924-PBR
- Zoro #
- G515620813
- UPC #
- 197292118657
- Country of Origin
- India
- Item
- Chandelier
- Lamp Type
- Medium Base
- Fixture Wattage
- 25 W
- Collection
- Troy-Standard
- Voltage
- 120V
- Number of Lights
- 1
- Color
- Patina Brass
- Includes
- Fixture, Hardware
- Description/Special Features
- Clean with soft, damp cloth
- Material
- Natural Woven
- Battery Included
- No
- Slope Ceiling Adaptable
- Yes
Dimensions
- Cord Length
- 144 in
- Length
- 24 in
- Width
- 24 in
- Height
- 31.75 in
- Chain Length
- 72 in
Description
The familiar silhouette of a drum shade is magnified and multiplied in the Reza chandelier. Made from wrapped jute string, with an added layer of knotting that creates allover texture, the cascading shades feature a rich materiality and authentic handicraft that is carried through to the three string suspension cords. The antiqued Patina Brass finish of the metalwork blends neatly with the earthy palette.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.