
Admiralty 1-Light Outdoor Pendant
Mfr # 35121SWBK
Zoro # G408400324
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Bulb Base Type
E26 Medium
Length
12 in
Width
12 in
Height
11.75 in
Color
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35121SWBK
Zoro #
G408400324
UPC #
783209289499
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Height
11.75 in
Details
Item
Outdoor Pendant
Bulb Base Type
E26 Medium
Color
Nickel
Finish
Black
Material
Aluminum, Glass
Dimmable
Dimmable
Application
Residential
Weight
4.34 lbs
Voltage
120V
Standard
cETLus
Light Bulb Wattage
60W
Indoor/Outdoor
Outdoor
Lens Material
Opal White Glass
Bulb Type
Incandescent
Description
Coastally inspired, the wide brimmed aluminum spun shade on this series of outdoor rated sconces, pendants, and flush mounts features a tiered shade design. The ringed separation features a filigree of oval cut outs, whereby a single lamp illuminates the Satin White glass supporting it. The resulting light is dispersed both above and below the spun shade as well as through the patterned filigree. Both modern and classic homes can appreciate this classic design reimagined. The series is available either in Matte Black or a striking Two-Tone Black with Antique Brass.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.