This item is Discontinued.

Maxim Lighting Arbor 1-Light 9" Wide Adobe Outdoor Wall Sconce 53502CLAE

Arbor 1-Light 9" Wide Adobe Outdoor Wall Sconce (Discontinued)

  • Mfr # 53502CLAE
  • Zoro # G1461672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53502CLAE
Zoro #
G1461672
UPC #
783209128446
Country of Origin
China

Dimensions

Width
Aluminum, Stainless Steel, Crystal
Height
9
Length
Adobe
Size
Adobe
Overall Length
19.5
Thickness
120
Overall Height
12
Backplate Height
11.5

Details

For Use With
11
Bulb Type
PCB Integrated LED
Number of Bulbs
1
Collection
Arbor
Shade Finish
Clear
Shade Material
Clear Glass
Maximum Wattage Per Bulb
8.5
Dimmable
No

Description

A sculpture of metal and Clear crystal leaves come to life while illuminated from above with a powerful LED light source. The cast aluminum frame painted in our popular Adobe finish compliments the theme and the polished back plate gives the sculpture a unique dimension.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.