Zoro Homepage

Artemis 4-Light Pendant, Natural Aged Brass

  • Mfr # 22454WTNAB

  • Zoro # G914704626


product price: $374.00
/ea
Free Shipping & Returns

Key Features

Color
Natural Aged Brass
Height
22.5 in
Length
19.75 in
Width
19.75 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22454WTNAB
Zoro #
G914704626
UPC #
783209308916
Country of Origin
China

Dimensions

Height
22.5 in
Length
19.75 in
Width
19.75 in

Details

Color
Natural Aged Brass
Light Type
Incandescent
Shade Material
Steel
Item
Entry Foyer Pendant
Energy Star Compliant
No
Lamp Included
No
Standards
cULus
Material
Steel
Lamp Quantity
4
Max. Fixture Wattage
60W
Damp/Wet Rating
Dry
Bulb Type
E26 Medium

Description

An inverted steel cone vessel painted in textured Plaster White gesso provides ambient lighting with classical styling. The stylized ring and oval chain links in Natural Aged Brass compliment the overall design. Available in two sizes of pendants and flush mount.


  • •Natural aged brass finish pendant light from the Artemis collection
  • •Constructed from high quality steel
  • •This fixture utilizes four 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.