This item is Discontinued.

Maxim Lighting Atom 12-Light 36" Wide Black / Polished Nickel Pendant Light 24727WTBKPN

Atom 12-Light 36" Wide Black / Polished Nickel Pendant Light (Discontinued)

  • Mfr # 24727WTBKPN
  • Zoro # G1885839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24727WTBKPN
Zoro #
G1885839
UPC #
783209130951
Country of Origin
China

Dimensions

Height
36
Length
Black / Polished Nickel
Width
Steel, Glass
Size
Black / Polished Nickel
Overall Length
25.75
Thickness
120
Overall Height
36
Inside Diameter
64
Wire Length
180
Maximum Height
64

Details

Shade Material
Opal Glass
For Use With
22.05
Dimmable
Yes
Collection
Atom
ADA Compliant
No
Number of Bulbs
12
Shade Finish
White
Maximum Wattage Per Bulb
40
Bulb Type
E12 Candelabra Incandescent

Description

A Mid-Century Modern industrial classic revived featuring softly bent arms finished in Black with Polished Nickel accents that terminate at round White opal glass balls.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.