This item is Discontinued.

Maxim Lighting Avant 6-Light 34.75" Wide Polished Chrome Vanity Light 22026SWPC

Avant 6-Light 34.75" Wide Polished Chrome Vanity Light (Discontinued)

  • Mfr # 22026SWPC
  • Zoro # G1893916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22026SWPC
Zoro #
G1893916
UPC #
783209199200
Country of Origin
China

Dimensions

Height
34.75
Length
Polished Chrome
Width
Steel, Glass
Overall Length
5.75
Size
Polished Chrome
Overall Width
46.5
Thickness
110-130
Overall Height
5
Backplate Height
5.25

Details

For Use With
9.24
Collection
Avant
Dimmable
Yes
Bulb Type
G9 Xenon
Maximum Wattage Per Bulb
40
ADA Compliant
No
Shade Finish
Satin White
Number of Bulbs
6

Description

Satin White glass cylinders are cradled in castings of Polished Chrome to create this crisp and clean contemporary design. Each fixture is supplied with xenon lamps for good illumination. High style at an affordable price.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.