Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Babylon 1-Light Pendant

  • Mfr # 11114CLBK

  • Zoro # G601706988


product price: $106.00
/ea
Free Shipping & Returns

Key Features

Voltage
120
Light Type
Incandescent; E26 Medium
Shade Material
Glass
Glass Color
Clear
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11114CLBK
Zoro #
G601706988
UPC #
783209258655
Country of Origin
China

Dimensions

Shade Height
16 in
Wire Length
120 in

Details

Voltage
120
Light Type
Incandescent; E26 Medium
Shade Material
Glass
Glass Color
Clear
Dimmable
Yes
Lamp Watts
60
Bulb Shape
T10
Slope
90 Degrees

Description

Pendants of Clear glass in unique elongated and undulating shapes with various sizes. This series pairs well with popular finishes in hardware and plumbing, giving you the flexibility to take chances with designer statement pieces. The metalwork is available in your choice of Matte Black, Satin Brass, or Satin Nickel. A coordinating wall sconce pairs well with the collection. Use filament bulbs to complete the look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.