This item is Discontinued.

Maxim Lighting Bahama 1-Light 16.25" Wide Chocolate Pendant Light 54372CH

Bahama 1-Light 16.25" Wide Chocolate Pendant Light (Discontinued)

  • Mfr # 54372CH
  • Zoro # G1891691
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
54372CH
Zoro #
G1891691
UPC #
783209123168
Country of Origin
China

Dimensions

Height
16.25
Length
Chocolate
Width
Hemp Rope, Acrylic
Size
Chocolate
Thickness
120
Overall Height
16.25
Inside Diameter
139
Overall Length
9
Minimum Height
14.5
Maximum Height
139

Details

Shade Material
Hemp String
Dimmable
Yes
For Use With
3.97
Collection
Bahama
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
8
Number of Bulbs
1
ADA Compliant
No

Description

This casual collection of lighting features hand formed shades of fiber twine coated with a polyurethane material for strength and durability. The resilience of the construction makes It suitable for damp locations and the Ideal lighting for covered patios and outdoor living spaces. With the Integrated LED, this collection is a perfect combination of style and security lighting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.