This item is Discontinued.

Maxim Lighting Basix 2-Light 13" Wide Satin Nickel Linear Pendant 10126ICSN

Basix 2-Light 13" Wide Satin Nickel Linear Pendant (Discontinued)

  • Mfr # 10126ICSN
  • Zoro # G1897599
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10126ICSN
Zoro #
G1897599
UPC #
783209025905
Country of Origin
China

Dimensions

Height
36
Length
Satin Nickel
Width
Steel, Glass
Size
Satin Nickel
Overall Height
13
Overall Length
29.5
Inside Diameter
67
Thickness
120
Chain Length
36
Maximum Height
67
Wire Length
120

Details

Style
Transitional
Shade Material
Glass
Dimmable
Yes
Collection
Basix
For Use With
9.2
Number of Bulbs
2
ADA Compliant
No
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Shade Finish
Ice

Description

Contemporary collection with sweeping arms and clean lines. Offered in Ice glass and Satin Nickel finish or Wilshire glass and Oil Rubbed Bronze finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.