This item is Discontinued.

Maxim Lighting Basix 2-Light 14" Wide Oil Rubbed Bronze Semi-Flush Mount Light 10120WSOI

Basix 2-Light 14" Wide Oil Rubbed Bronze Semi-Flush Mount Light (Discontinued)

  • Mfr # 10120WSOI
  • Zoro # G1894616
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10120WSOI
Zoro #
G1894616
UPC #
783209025790
Country of Origin
China

Dimensions

Size
Oil Rubbed Bronze
Overall Height
14
Length
Oil Rubbed Bronze
Thickness
120
Overall Length
10
Height
14
Width
Steel, Glass

Details

For Use With
4.4
ADA Compliant
No
Shade Material
Glass
Collection
Basix
Style
Transitional
Dimmable
Yes
Shade Finish
Wilshire
Bulb Type
E26 Medium Incandescent
Number of Bulbs
2
Maximum Wattage Per Bulb
60

Description

Contemporary collection with sweeping arms and clean lines. Offered in Ice glass and Satin Nickel finish or Wilshire glass and Oil Rubbed Bronze finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.