This item is Discontinued.

Maxim Lighting Bel Air 3-Light 22.5" Wide Satin Nickel Vanity Light 11088SVSN

Bel Air 3-Light 22.5" Wide Satin Nickel Vanity Light (Discontinued)

  • Mfr # 11088SVSN
  • Zoro # G1892166
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11088SVSN
Zoro #
G1892166
UPC #
783209006355
Country of Origin
China

Dimensions

Height
22.5
Length
Satin Nickel
Width
Steel, Glass
Overall Length
10
Overall Height
7
Size
Satin Nickel
Inside Diameter
11.5
Thickness
120
Maximum Height
11.5
Backplate Height
6

Details

Style
Traditional
Shade Material
Glass
Dimmable
Yes
Collection
Bel Air
For Use With
5.14
Shade Finish
Soft Vanilla
ADA Compliant
No
Number of Bulbs
3
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent

Description

Beautifully crafted with round stems and offered in our Satin Nickel or Oil Rubbed Bronze finishes. Both available with Soft Vanilla glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.