Zoro Homepage

Bongo 2-Light Pendant, Natural Aged Brass

  • Mfr # 10016OMNAB

  • Zoro # G614704759


product price: $364.00
/ea
Free Shipping & Returns

Key Features

Color
Natural Aged Brass
Height
9.75 in
Length
42 in
Width
16 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10016OMNAB
Zoro #
G614704759
UPC #
783209305588
Country of Origin
China

Dimensions

Height
9.75 in
Length
42 in
Width
16 in

Details

Color
Natural Aged Brass
Light Type
Incandescent
Shade Material
Linen
Item
Linear Pendant
Energy Star Compliant
No
Lamp Included
No
Standards
cETLus
Lamp Quantity
2
Material
Steel, Linen, Acrylic
Max. Fixture Wattage
60W
Bulb Type
E26 Medium
Damp/Wet Rating
Dry

Description

A collection of drum shade lighting available in your choice of Oatmeal with Natural Aged Brass or Oil Rubbed Bronze or White Linen with Satin Nickel frames. This transitional design works in a wide variety of decor styles from traditional to contemporary and available in multiple configurations from flush mounts, pendants, wall sconces, and linear bar lighting.


  • •Natural aged brass finish linear pendant light from the Bongo collection
  • •Constructed from high quality steel, linen and acrylic
  • •This fixture utilizes two 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.