Julieta 12 Light Chandelier 40.25 In. Vintage Gold Leaf
- Mfr # 451-38-VGL
- Zoro # G115448701
product price:Â
$
2,438.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60W
Finish
Vintage Gold Leaf
Number of Lights
12
Shade Material
Porcelain
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 451-38-VGL
- Zoro #
- G115448701
- UPC #
- 782042455627
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Vintage Gold Leaf
- Number of Lights
- 12
- Shade Material
- Porcelain
- Voltage
- 120V
- Material
- Steel/Aluminum
- Standards
- UL Dry
- Shade Color
- White
- Bulb Included
- No
- Includes
- Fixture, Hardware
- Designer
- Corbett Standard
- Socket Count
- 12
- Slope Compatible
- No
- Battery Included
- No
- Bulb Shape
- E12 Candelabra Base
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Length
- 40.25 in
- Height
- 32 in
- Canopy Width
- 6 in
- Width
- 40.25 in
Description
Julieta combines natural forms with bold designs to create an organic feel that makes a big statement. A beautiful glow fills the White Porcelain flower-shaped shades that sit atop Vintage Gold Leaf arms. The chandelier is a minimalist take on the sputnik form and the wall sconce makes its presence known with its long, striking arm.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.