This item is Discontinued.

Maxim Lighting Branch 5-Light 27" Wide Natural Aged Brass Chandelier 38415CLNAB

Branch 5-Light 27" Wide Natural Aged Brass Chandelier (Discontinued)

  • Mfr # 38415CLNAB
  • Zoro # G1896600
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38415CLNAB
Zoro #
G1896600
UPC #
783209233959
Country of Origin
China

Dimensions

Size
Natural Aged Brass
Overall Height
27
Width
Brass, Glass
Inside Diameter
59
Length
Natural Aged Brass
Height
27
Overall Length
20.5
Thickness
120
Wire Length
120
Maximum Height
59
Minimum Height
24

Details

For Use With
11.78
Collection
Branch
Shade Material
Glass
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Shade Finish
Clear
Number of Bulbs
5
Maximum Wattage Per Bulb
60

Description

Vessels of heavy weight Clear glass are supported on frames of solid brass finished in a hand rubbed Natural Aged Brass finish. A versatile collection of up and down configurations which can be directly attached to the canopy or extended down by the rods supplied.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.