Zoro Homepage

Bristol 5-Light Chandelier

  • Mfr # 12095SWAR

  • Zoro # G808971257


product price: $288.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Incandescent
Fixture Wattage
60W
Dimmable
Non-Dimmable
Material
Steel, Glass
Application
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12095SWAR
Zoro #
G808971257
UPC #
783209281288
Country of Origin
China

Dimensions

Length
26.5 in
Height
10.5 in
Width
26.5 in

Details

Item
Single-Tier Chandelier
Housing Finish
Anthracite
Lamp Type
Incandescent
Fixture Wattage
60W
Dimmable
Non-Dimmable
Material
Steel, Glass
Application
Residential
Color
Black
Voltage
120V
Bulb Base Type
E26 Medium
Indoor or Outdoor
Indoor
Weight (Lbs)
7.15 lbs

Description

Understated elegance and convenience in its design, the simple curved arms of the Bristol collection outstretch in elongated proportions that terminate at a tapered Satin White glass shade. Designed to emulate a traditional fabric shade, the material being glass adds the element of easy maintenance and allows for upward and downward facing light installations. The single tiered wider diameters on the chandeliers also offer an upscale country living addition to the collection. Available in various finishes of Satin Nickel, Satin Brass, or black tones including a textured Anthracite finish on the chandeliers and sconces.


  • •Anthracite finish chandelier from the Bristol collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes five 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.