This item is Discontinued.

Maxim Lighting Builder Cast LED E26 1-Light 5.5" Wide Rust Patina Outdoor Wall Sconce 66926RP

Builder Cast LED E26 1-Light 5.5" Wide Rust Patina Outdoor Wall Sconce (Discontinued)

  • Mfr # 66926RP
  • Zoro # G1458111
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66926RP
Zoro #
G1458111
UPC #
783209205024
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
5.5
Length
Rust Patina
Overall Length
10
Overall Height
6
Size
Rust Patina
Thickness
120
Backplate Height
4.5

Details

For Use With
2.2
ADA Compliant
No
Collection
Builder Cast LED E26
Shade Finish
Frosted
Bulb Type
E26 Medium LED
Maximum Wattage Per Bulb
9
Dimmable
Yes
Number of Bulbs
1
Shade Material
Glass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.