
Cabana 1-Light Medium Outdoor Sconce
Mfr # 3033CDBK
Zoro # G008391824
product price: $154.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
7 in
Height
15 in
Watts
60W
Lens Material
Clear Seeded Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3033CDBK
Zoro #
G008391824
UPC #
783209274006
Country of Origin
China
Dimensions
Width
7 in
Height
15 in
Size
1 Light
Depth (In)
8 in
Details
Item
Outdoor Wall Mount
Voltage
120V
Watts
60W
Lens Material
Clear Seeded Glass
Finish
Black
Standards
cETLus
Lamp Type
Incandescent
Dimmable
Dimmable
Weight (Lbs)
4.5 lbs
Bulb Base Type
E26 Medium
Application
Residential
Indoor or Outdoor
Outdoor
Color
Nickel
Material
Aluminum, Glass
Number of Bulbs
1
Bulb Shape
T9
Theme
Cabana
Description
A dual framed structure creates dimension on these outdoor lighting fixtures that is both contemporary and transitional. The constructionconsists oftwo frames of square tubing and squared components. The inner frame'sClear Seedy glass reduces glare from the lightand appears dirt-free for longer periods. This is a comprehensive collection to brighten all areas of your outdoorspace, available in various sized sconces as well ashanging and post configurations.
- •Black finish outdoor wall sconce from the Cabana collection
- •Constructed from high quality aluminum and glass
- •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
- •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
- •Covered by a 1 year limited manufacturer warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.