Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calyx 5-Light Chandelier

  • Mfr # 24345BK

  • Zoro # G401707048


product price: $458.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Material
Steel
Length
22 in
Light Type
Incandescent; E12 Candelabra
Overall Height
98.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24345BK
Zoro #
G401707048
UPC #
783209258358
Country of Origin
China

Dimensions

Length
22 in
Height
24.5 in
Overall Height
98.25 in
Canopy Length
5 in
Canopy Height
0.7 in
Overall Min Height
26.25 in
Wire Length
120 in
Canopy Width
5 in
Chain Length
72 in

Details

Dimmable
Yes
Material
Steel
Light Type
Incandescent; E12 Candelabra
Input Voltage
120V
Bulb Shape
B11
Slope
90 Degrees
Output Voltage
120V

Description

An arrangement that features Black tubing bouqueted at a point with biotic bobeches that contain elongated white candle covers. The organic form of this collection brings visual interest to the collector that is constructed of irregular stem lengths. The tailored composition of the look with its formal black and white finishes is elevated by its reference to nature. Added designer detail perfectly suited for any interior space. An accompanying ADA compliant wall sconce presents a unique option for corridor applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.