Zoro Homepage

Capitol 4-Light Linear Pendant

  • Mfr # 2644BKAB

  • Zoro # G501707061


product price: $478.00
/ea
Free Shipping & Returns

Key Features

Color
Black / Antique Brass
Height
12.5 in
Length
36 in
Width
12.5 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2644BKAB
Zoro #
G501707061
UPC #
783209257658
Country of Origin
China

Dimensions

Height
12.5 in
Length
36 in
Width
12.5 in

Details

Color
Black / Antique Brass
Light Type
Incandescent
Shade Material
Glass
Item
Linear Pendant
Material
Steel+Glass
Standards
cETLus
Lamp Included
No
Max. Fixture Wattage
60W
Energy Star Compliant
No
Lamp Quantity
4
Bulb Type
E26 Medium
Damp/Wet Rating
Dry

Description

A simple and transitional offering of Matte Black and accented with Antique Brass pairs well with other like-finish lighting and hardware throughout your home. An element of Clear glass diffusers adds refinement completing this classic styling.


  • •Black and antique brass finish linear pendant light from the Capitol collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes four 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.