This item is Discontinued.

Maxim Lighting Carriage House 1-Light 6" Wide Oriental Bronze Outdoor Wall Sconce 56525MOOB

Carriage House 1-Light 6" Wide Oriental Bronze Outdoor Wall Sconce (Discontinued)

  • Mfr # 56525MOOB
  • Zoro # G1462759
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56525MOOB
Zoro #
G1462759
UPC #
783209202498
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
6
Length
Oriental Bronze
Size
Oriental Bronze
Thickness
120
Overall Length
12.5
Overall Height
7.5

Details

For Use With
2.73
Maximum Wattage Per Bulb
9
Collection
Carriage House LED E26
Bulb Type
E26 Medium LED
Shade Finish
Mocha
Number of Bulbs
1
ADA Compliant
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.