Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cestino 19'' Pendant, Antique Bronze

  • Mfr # 22474NAANB

  • Zoro # G114704792


product price: $828.00
/ea
Free Shipping & Returns

Key Features

Color
Antique Bronze
Height
26.25 in
Length
19 in
Width
19 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22474NAANB
Zoro #
G114704792
UPC #
783209318335
Country of Origin
China

Dimensions

Height
26.25 in
Length
19 in
Width
19 in

Details

Color
Antique Bronze
Light Type
Incandescent
Item
Single Pendant
Max. Fixture Wattage
60W
Material
Steel, Rattan
Standards
cULus
Energy Star Compliant
No
Lamp Quantity
4
Lamp Included
No
Bulb Type
E12 Candelabra
Damp/Wet Rating
Dry

Description

Hand-woven Natural Rattan blends casual comfort with impeccable craftsmanship. Further demonstrating the artisanal touch applied to this series, two hand-painted finish options either match Weathered White on both the rattan and its metal work or contrast Natural tones with an Antique Bronze finish. Choose from various scales of pendants where in some configurations a Satin White globe shade is included to diffuse the light source within. An ADA wall sconce completes the collection.


  • •Antique bronze finish pendant light from the Cestino collection
  • •Constructed from high quality steel and rattan
  • •This fixture utilizes four 60-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.