Zoro Homepage

Charlton 5-Light Chandelier

  • Mfr # 11375WWTGL

  • Zoro # G608971358


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Weathered White/Gold Leaf
Lamp Type
Incandescent
Fixture Wattage
60W
Dimmable
Dimmable
Height
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11375WWTGL
Zoro #
G608971358
UPC #
783209288843
Country of Origin
China

Dimensions

Height
22 in
Width
26 in

Details

Item
Chandelier
Housing Finish
Weathered White/Gold Leaf
Lamp Type
Incandescent
Fixture Wattage
60W
Dimmable
Dimmable
Standards
cETLus
Voltage
120V
Application
Residential
Material
Steel
Weight (Lbs)
4.41 lbs
Bulb Base Type
E12 Candelabra
Indoor or Outdoor
Indoor

Description

A lovely candelabra style collection with rich accents. This seemingly simple chandelier highlights classically curving accents in a stately combination of Black with Antique Brass accents or chic Weathered White with Gold Leaf accents. Taking a streamlined approach to the archetypal chandelier form, this series updates uses squared tubing to subtly modernize an approachable design with exposed candelabra lighting.


  • •Weathered whiteandgold leaf finish chandelier from the Charlton collection
  • •Constructed from high quality steel
  • •This fixture utilizes five 60-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.