This item is Discontinued.

Maxim Lighting Civic 1-Light 8" Wide Brushed Aluminum Outdoor Wall Sconce 54360CLAL

Civic 1-Light 8" Wide Brushed Aluminum Outdoor Wall Sconce (Discontinued)

  • Mfr # 54360CLAL
  • Zoro # G1458717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54360CLAL
Zoro #
G1458717
UPC #
783209173590
Country of Origin
China

Dimensions

Width
Die Case Aluminum, Glass
Height
8
Length
Brushed Aluminum
Size
Brushed Aluminum
Overall Height
9.25
Thickness
120
Overall Length
10.5
Backplate Height
7.25

Details

For Use With
3.3
Number of Bulbs
1
Dimmable
No
Collection
Civic
Bulb Type
PCB Integrated LED
Shade Finish
Clear
Maximum Wattage Per Bulb
6

Description

Conical shades finished in Architectural Bronze appear to be suspended by its stainless steel cable. Concealed inside these shades is a high powered COB LED which shines into a heavy Clear glass font. The bottom of theses fonts have an additional thickness of glass for better light distribution and lighting effect.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.