
Clyde VX 1-Light Outdoor VX Hanging Pendant
Mfr # 40629CLBK
Zoro # G308400325
product price: $208.00
/ea
Free Shipping & Returns
Key Features
Bulb Base Type
E26 Medium
Height
17.5 in
Application
Residential
Voltage
120V
Dimmable
Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40629CLBK
Zoro #
G308400325
UPC #
783209274334
Country of Origin
China
Dimensions
Width
9 in
Height
17.5 in
Details
Item
Outdoor Pendant
Bulb Base Type
E26 Medium
Application
Residential
Voltage
120V
Dimmable
Dimmable
Color
Nickel
Finish
Black
Weight
5.06 lbs
Material
EPMM Vivex, Glass
Standard
cETLus
Light Bulb Wattage
60W
Indoor/Outdoor
Outdoor
Lens Material
Clear Glass
Bulb Type
Incandescent
Description
Clean glass cylinders and banded frames provide a transitional design between Coastal, Craftsman, and Modern styles. Clear glass protects the light sources, and the frames are coated in our protective Vivex composite, which is designed to handle harsher coastal conditions. An incredible value and simple design, the Clyde series is an easy selection for most exterior applications.
- •Black finish outdoor pendant light from the Clyde Vivex collection
- •Constructed from high quality epmm vivex and glass
- •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
- •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
- •Covered by a 1 year limited manufacturer warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.