This item is Discontinued.

Maxim Lighting Cocoon 1-Light 11" Wide Polished Chrome Pendant Light 12184WTPC

Cocoon 1-Light 11" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # 12184WTPC
  • Zoro # G1892041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12184WTPC
Zoro #
G1892041
UPC #
783209116894
Country of Origin
China

Dimensions

Height
11
Length
Polished Chrome
Width
Steel, Imitation Silk
Size
Polished Chrome
Overall Length
22.25
Inside Diameter
131.75
Overall Height
11
Thickness
120
Maximum Height
131.75

Details

Shade Material
Imitation Silk
Collection
Cocoon
For Use With
3.09
Dimmable
Yes
Number of Bulbs
1
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
ADA Compliant
No

Description

A web of fiberglass Is bonded together with latex and stretched over steel frames, creating a 5O's contemporary design. When illuminated, the fiber shows through the soft fabric and adds texture to this unique look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.