This item is Discontinued.

Maxim Lighting Coldwater EE 2-Light 9" Wide Burnished Outdoor Wall Sconce 86051HOBU

Coldwater EE 2-Light 9" Wide Burnished Outdoor Wall Sconce (Discontinued)

  • Mfr # 86051HOBU
  • Zoro # G1457831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86051HOBU
Zoro #
G1457831
UPC #
783209099593
Country of Origin
China

Dimensions

Width
Aluminum
Height
9
Length
Burnished
Size
Burnished
Overall Height
6
Thickness
120
Overall Length
11
Backplate Height
11

Details

For Use With
2.56
Dimmable
No
Shade Material
Glass
Bulb Type
GU24 Fluorescent
Number of Bulbs
2
Collection
Coldwater EE
Maximum Wattage Per Bulb
13
Style
Traditional
Shade Finish
Honey

Description

Coldwater EE is a traditional, craftsman/mission style, energy saving collection from Maxim Lighting International in Burnished with Honey glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.