Zoro Homepage

Conoid Medium LED Outdoor Wall Sconce W/ Dusk-Dawn, Black

  • Mfr # 86141BK/MSP

  • Zoro # G414704690


product price: $168.00
/ea
Free Shipping & Returns

Key Features

Length
5.25 in
Width
8 in
Height
9.5 in
Lumens
400
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86141BK/MSP
Zoro #
G414704690
UPC #
783209320628
Country of Origin
China

Dimensions

Length
5.25 in
Width
8 in
Height
9.5 in

Details

Lumens
400
Item
Flush Mount
Energy Star Compliant
No
Color
Black
Lighting Certification
cETLus
Max. Fixture Wattage
8W
Lamp Included
Integrated
Housing Material
Aluminum
Lighting Technology
LED
Lamp Quantity
1
Bulb Type
AC Integrated
Damp/Wet Rating
Wet

Description

Aluminum cone shades suspend from a die cast aluminum frame which conforms to the same angle. Available with a Dusk-to-Dawn Motion Sensor and in Aluminum or Matte Black finish, this clean outdoor fixture has visual interest with simple design elements.


  • •Black finish flush mount light from the Conoid LED collection
  • •Constructed from high quality aluminum
  • •This fixture utilizes one 8-watt AC LED bulb (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.