Zoro Homepage

Copacabana Semi-Flush/Pendant

  • Mfr # 12441CLFTBK

  • Zoro # G508971120


product price: $130.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
12.5 in
Voltage
120V
Application
Residential
Standards
cETLus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12441CLFTBK
Zoro #
G508971120
UPC #
783209290174
Country of Origin
China

Dimensions

Overall Width
7.75 in
Height
12.5 in
Overall Length
7.75 in

Details

Item
Semi-Flush Mount
Finish
Black
Voltage
120V
Application
Residential
Standards
cETLus
Color
Nickel
Material
Aluminum, Glass
Indoor/Outdoor
Indoor
Dimmable
Dimmable
Bulb Base Type
E26 Medium
Wattage
60W
Bulb Type
Incandescent
Weight (Lbs)
2.09 lbs
Lens Material
Clear and Frost Gls

Description

A playful grouping of globe and tapered cylinder glass shades feature a distinctive striped pattern as they are held from crown-like fonts. Spiritedly vintage and excitingly modern, this fashionable series of outdoor rated sconces and pendants connects styles generationally and with renewed imagination. The wide stripes of etched glass are separated with thinner clear glass lines softening the light source in a unique and approachable pattern. The crown tops feature sharply pleated angles that recall the iconic pineapple lanterns, but has updated them with an updated appeal. Sophisticated and full of energy, this design evokes the timeless spirit in Americana tastefully.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.