
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10212CLSBR
Zoro #
G308971436
UPC #
783209264168
Country of Origin
China
Dimensions
Height
9 in
Width
12 in
Depth (In)
6 in
Details
Item
Bath Vanity
Housing Finish
Satin Brass
Lamp Type
Incandescent
Voltage
120V
Number of Lights
2
Material
Steel + Glass
Standards
cETLus
Application
Residential
Dimmable
Non-Dimmable
Lamp Watts
60W
Bulb Base Type
E26 Medium
Indoor or Outdoor
Indoor
Weight (Lbs)
2.1 lbs
Lens Material
Glass
Description
Minimalistic frames in a variety of brilliant finishes with your choice of either frosted or clear glass shades. While its sleek simplicity are modern in design, the Corona perfectly shines in any indoor application or style.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.