Zoro Homepage

CounterMax 120V Slim 6 LED UC White Tunable

  • Mfr # 88950BZ

  • Zoro # G508400392


product price: $34.00
/ea

Key Features

Voltage
120V
Watts
3W
Width
1.5 in
Material
Aluminum + LED + PC
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88950BZ
Zoro #
G508400392
UPC #
783209262393
Country of Origin
China

Dimensions

Width
1.5 in
Height
0.75 in
Length
6 in

Details

Item
Under Cabinet
Voltage
120V
Watts
3W
Material
Aluminum + LED + PC
Color
Brown
Dimmable / Non-Dimmable
Dimmable
Lumens
300
Lamp Type
LED
Application
Residential
Rated Life
35,000 hours
Color Rendering Index
90
Standards
cETLus
Finish
Bronze
Color Temperature
2700-5000 K
Includes
Lamp
Weight (Lbs)
0.198 lbs
Bulb Base Type
PCB Integrated
Lens Material
PC
Indoor or Outdoor
Indoor
Number of Bulbs
1

Description

An innovative, slim channel LED light bar. The 120V input Slim Stick connects to a slim direct wire installation junction box where brightness and white color tunable LED light can be adjusted with the touch of a button. The control is the first in the industry to provide color temperature control variable between 2700-5000k on a driverless 120V LED strip. Included with the product, mounting clips allow the user install the channels flat or at an angle up to 90 degrees, so the product can be used in more applications such as cove, task, and closet lighting.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.