
CounterMax 5K 30'' LED Under Cabinet w 3 Prong, Bronze
Mfr # UCL-89866BZ-3PO
Zoro # G514681990
product price: $154.00
/ea
Free Shipping & Returns
Key Features
Watts
15W
Length
30 in
Energy Star Compliant
No
Width
3.5 in
Height
1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UCL-89866BZ-3PO
Zoro #
G514681990
UPC #
783209329959
Country of Origin
China
Dimensions
Length
30 in
Width
3.5 in
Height
1 in
Details
Item
Utility Items
Watts
15W
Color
Bronze
Energy Star Compliant
No
Lighting Technology
LED
Material
Aluminum, PC
Lumens
1420
Lamp Type
DC Integrated
Lamp Quantity
1
Lighting Certification
cETLus
Damp/Wet Rating
Dry
Shade Material
PC
Lamp Included
Integrated
Description
- •Bronze finish utility items from the CounterMax 5K collection
- •Constructed from high quality aluminum and polycarbonate
- •This fixture utilizes one 15-watt DC integrated LED bulb (integrated)
- •Safety rated for dry locations and is suitable for dry indoor areas
- •Covered by a 1 year limited manufacturer warranty
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.