This item is Discontinued.

Maxim Lighting Crescendo 3-Light 18" Wide Oil Rubbed Bronze Wall Sconce 26323CLFTOI

Crescendo 3-Light 18" Wide Oil Rubbed Bronze Wall Sconce (Discontinued)

  • Mfr # 26323CLFTOI
  • Zoro # G1896670
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26323CLFTOI
Zoro #
G1896670
UPC #
783209212381
Country of Origin
China

Dimensions

Height
18
Width
Steel, Glass
Size
Oil Rubbed Bronze
Overall Height
6.25
Thickness
120
Overall Length
9
Length
Oil Rubbed Bronze
Backplate Height
18
Wire Length
6
Minimum Height
6.25

Details

Dimmable
Yes
For Use With
3.3
Bulb Type
E12 Candelabra Incandescent
Shade Finish
Clear and Frosted
ADA Compliant
No
Number of Bulbs
3
Collection
Crescendo
Maximum Wattage Per Bulb
60

Description

The ring fixture has become a staple in today's interior decor. This collection features a transitional design which works in both Contemporary and Traditional applications. Available in Satin Nickel or Oil Rubbed Bronze, the rings radiate elongated cast arms that cradle cylindrical Clear glass shades with a Frosted band to eliminate glare.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.