This item is Discontinued.

Maxim Lighting Crown Hill 3-Light 8" Wide Rust Patina Pendant Light 1036RP

Crown Hill 3-Light 8" Wide Rust Patina Pendant Light (Discontinued)

  • Mfr # 1036RP
  • Zoro # G1884938
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1036RP
Zoro #
G1884938
UPC #
783209103634
Country of Origin
China

Dimensions

Height
8
Length
Rust Patina
Width
Die Cast Aluminum
Size
Rust Patina
Overall Height
8
Overall Length
19.5
Thickness
120
Wire Length
144
Chain Length
72

Details

Style
Traditional
Shade Material
Glass
Collection
Crown Hill
Dimmable
Yes
For Use With
7.81
Bulb Type
E12 Candelabra Incandescent
Shade Descrpition
Clear
ADA Compliant
No
Number of Bulbs
3
Maximum Wattage Per Bulb
40

Description

Crown Hill is a traditional, early American style collection from Maxim Lighting International, available in multiple finishes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.