This item is Discontinued.

Maxim Lighting Crystal Garden 6-Light 18.25" Wide Gold Leaf Pendant Light 30444CGGL

Crystal Garden 6-Light 18.25" Wide Gold Leaf Pendant Light (Discontinued)

  • Mfr # 30444CGGL
  • Zoro # G1885026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30444CGGL
Zoro #
G1885026
UPC #
783209201132
Country of Origin
China

Dimensions

Height
18.25
Length
Gold Leaf
Width
Steel, K9 Crystal
Size
Gold Leaf
Overall Length
6.75
Thickness
120
Inside Diameter
126
Overall Height
18.25
Maximum Height
126
Minimum Height
18
Wire Length
120

Details

Collection
Crystal Garden
For Use With
6.42
Dimmable
Yes
Number of Bulbs
6
Shade Finish
Cognac
Bulb Type
12V G4 Xenon
Maximum Wattage Per Bulb
20
ADA Compliant
No

Description

Hand formed wire stems finished in a rich Gold Leaf support delicate petals of Cognac crystal that create a beautiful garden of light. Petite G4 xenon lamps add brilliance and life to the sculpture.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.