Zoro Homepage

Cupola 52 Bronze LED Fan Walnut Blades

  • Mfr # 88801OI

  • Zoro # G108400297


product price: $448.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
52 in
Includes
Lamp
Standards
cETLus
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88801OI
Zoro #
G108400297
UPC #
783209264458
Country of Origin
China

Dimensions

Width
52 in
Length
52 in
Height
14.25 in

Details

Voltage
120V
Includes
Lamp
Item
Indoor Ceiling Fan
Standards
cETLus
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Watts
24W
Color
Brown
Finish
Oil Rubbed Bronze
Number of Lights
1
Material
Metal + ABS + PC

Description

Sweeping arcs define this fan, designed for contemporary and refreshing upgrades. The central housing is domical, from which a trio of uniquely curved fan blades smoothly rotate. Available in Satin Nickel with Silver blades and Black with two-tone Walnut/Black blades, the Cupola also features an LED integrated dome shape or a 2 lamp light kit with a domical glass to create a perfect sphere.

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.