Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dart 3-Light Flush Mount, Black

  • Mfr # 21280SWBK

  • Zoro # G314704554


product price: $144.00
/ea
Free Shipping & Returns

Key Features

Length
14 in
Width
14 in
Height
5.5 in
Max. Fixture Wattage
60W
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21280SWBK
Zoro #
G314704554
UPC #
783209313965
Country of Origin
China

Dimensions

Length
14 in
Width
14 in
Height
5.5 in

Details

Item
Flush Mount
Max. Fixture Wattage
60W
Lamp Included
No
Lighting Certification
cETLus
Housing Material
Steel, Glass
Color
Black
Energy Star Compliant
No
Lamp Quantity
3
Lighting Technology
Incandescent
Damp/Wet Rating
Dry
Bulb Type
E26 Medium
Shade Material
Glass

Description

Inspired by the Modernist architect Edward Dart, this collection features straight line frames finished in Satin Brass, Satin Nickel, or Matte Black that support Satin White glass cylinders for a clean and modern look. The frames' ends turn up before the glass in sharp mitered angles emphasizing a minimalist geometry popular in Modernist work.


  • •Black finish flush mount light from the Dart collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes three 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.