Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Denarii 42''x12'' Iron Linear, Natural Gold

  • Mfr # 31268NG

  • Zoro # G714704628


product price: $1,068.00
/ea
Free Shipping & Returns

Key Features

Color
Natural Gold
Height
12 in
Length
43 in
Width
43 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31268NG
Zoro #
G714704628
UPC #
783209320222
Country of Origin
China

Dimensions

Height
12 in
Length
43 in
Width
43 in

Details

Color
Natural Gold
Light Type
Incandescent
Item
Linear Pendant
Material
Aluminum, Steel
Lamp Quantity
2
Energy Star Compliant
No
Standards
cULus
Lamp Included
No
Max. Fixture Wattage
60W
Damp/Wet Rating
Damp
Bulb Type
E26 Medium

Description

Large, cast metal shades evoke an ancient and timeless heritage. The light source is concealed within the shades casting a warm, ambient glow downward. Handcrafted and dramatically scaled, the rough texture is softened by its folding form in a multi-tonal Natural Gold finish. Select from various size pendants that coordinates well with the matching wall sconce.


  • •Natural gold finish linear pendant light from the Denarii collection
  • •Constructed from high quality aluminum and steel
  • •This fixture utilizes two 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.