
Deven 1-Light Wall Sconce
Mfr # 20030SWSBR
Zoro # G908971324
product price: $58.00
/eaKey Features
Height
9 in
Width
4.75 in
Dimmable
Dimmable
Fixture Voltage
120V
Material
Steel, Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20030SWSBR
Zoro #
G908971324
UPC #
783209288980
Country of Origin
China
Dimensions
Height
9 in
Width
4.75 in
Depth (In)
6.25 in
Details
Dimmable
Dimmable
Fixture Voltage
120V
Finish
Satin Brass
Item
Wall Sconce
Material
Steel, Glass
Standards
cETLus
Lamp Watts
60W
Lamp Type
Incandescent
Application
Residential
Indoor or Outdoor
Indoor
Lens Material
Opal White Glass
Bulb Base Type
E26 Medium
Weight (Lbs)
1.34 lbs
Description
Low sloping arms of rectilinear tubing is finished in a variety of options that include Satin Nickel, Oil Rubbed Bronze, Matte Black, and a contemporary Satin Brass finish. Tall, cylindrical Satin White glass shades soften the light source within. Offered in a variety of configurations that include chandeliers, sconces, and a semi-flush pendant that may be used as a foyer pendant, has become a proven popular choice among builders.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.