Zoro Homepage

Deven 9-Light 32" Wide Satin Nickel Chandelier

  • Mfr # 20036SWSN

  • Zoro # G1891457


product price: $548.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E26 Medium
Fixture Wattage
540 W
Light Type
Incandescent
Material
Steel, Glass
Lamp Watts
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20036SWSN
Zoro #
G1891457
UPC #
783209001473
Country of Origin
China

Dimensions

Width
32 in
Height
32 in
Length
32 in
Chain Length
72 in
Cord Length
180 in
Maximum Hanging Length
108 in
Canopy Length
5 in
Canopy Width
5 in
Canopy Height
0.78 in
Minimum Hanging Length
36 in

Details

Item
Multi-Tier Chandelier
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Fixture Wattage
540 W
Light Type
Incandescent
Material
Steel, Glass
Lamp Watts
60 W
Voltage
120 V
Dimmable
Yes
Number of Lights
9
Collection
Deven
Bulb Included
No
Slope Angle
70°
Location Rating
Dry

Description

Intersecting arms finished in your choice of Satin Nickel or Oil Rubbed Bronze support tall, cylindrical Satin White glass shades for a spectacular and transitional look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.