Shop TROY LIGHTING
See all product information
Create Account
Pike Place 18 Light Chandelier 32 In. Heritage Bronze
- Mfr # F3128-HBZ
- Zoro # G115447957
product price:Â
$
3,492.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
40W
Bulb Included
No
Voltage
120V
Standards
UL Dry
Material
Solid Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3128-HBZ
- Zoro #
- G115447957
- UPC #
- 782042464605
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 40W
- Finish
- Heritage Bronze
- Bulb Included
- No
- Voltage
- 120V
- Standards
- UL Dry
- Material
- Solid Aluminum
- Number of Lights
- 18
- Includes
- Fixture, Hardware
- Slope Compatible
- No
- Bulb Shape
- E12 Candelabra Base
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 18
- Designer
- Troy Standard
Dimensions
- Height
- 38 in
- Length
- 32 in
- Width
- 32 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.