Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diverse 7.5" LED Flush Mount 3000K

  • Mfr # 57647WTSN

  • Zoro # G001707035


product price: $20.99
/ea

Key Features

Housing Finish
Satin Nickel
Length
7.5 in
Width
7.5 in
Lamp Type
LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57647WTSN
Zoro #
G001707035
UPC #
783209257856
Country of Origin
China

Dimensions

Length
7.5 in
Width
7.5 in
Height
1.25 in
Wire Length
8 in

Details

Housing Finish
Satin Nickel
Lamp Type
LED
Voltage
120
Watts
15
Dimmable
ELV or Triac CL
Glass Color
White
Housing Material
Polycarbonate
Fixture Housing Material
Polycarbonate, Aluminum
Fixture Rated Life
50000
CRI
90
Number of Light Bars
1
Color Temperature
3000
Lamp Type - Fixtures
PCB Integrated
Rated Lumens
1350
Product Design
Commodity

Description

This very compact LED flush mount directly installs on any 4" junction box and gives the look of a recessed trim. Constructed of Die Cast Aluminum, the Diverse luminaire is dimmable and also approved for wet or damp locations so it can be used in virtually any ceiling application, including showers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.