
Divine 8-Light Chandelier
Mfr # 38405CLHR
Zoro # G808971196
product price: $598.00
/ea
Free Shipping & Returns
Key Features
Lamp Type
Incandescent
Fixture Wattage
60W
Width
23.5 in
Application
Residential
Dimmable
Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38405CLHR
Zoro #
G808971196
UPC #
783209274204
Country of Origin
China
Dimensions
Width
23.5 in
Height
21.75 in
Length
23.5 in
Details
Item
Mini Chandelier
Housing Finish
Heritage
Lamp Type
Incandescent
Fixture Wattage
60W
Application
Residential
Dimmable
Dimmable
Material
Steel, Glass
Standards
cETLus
Voltage
120V
Color
White
Indoor or Outdoor
Indoor
Weight (Lbs)
19.14 lbs
Bulb Base Type
E12 Candelabra
Description
The composition of Clear glass rods are elegantly supported by thin radial arms of staggered lengths to create an iridescent motif that is truly Divine. Finished in Polished Nickel or Heritage Brass, the simplicity of this design delivers a crisp lighting fixture that works in a multitude of interior aesthetics from contemporary to traditional.
- •Heritage finish chandelier from the Divine collection
- •Constructed from high quality steel and glass
- •This fixture utilizes eight 60-watt E12 candelabra incandescent bulbs (not included)
- •Safety rated for dry locations and is suitable for dry indoor areas
- •Covered by a 1 year limited manufacturer warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.