This item is Discontinued.

Maxim Lighting Dockside 1-Light 13.75" Wide White / Black Outdoor Wall Sconce 10114WTBK

Dockside 1-Light 13.75" Wide White / Black Outdoor Wall Sconce (Discontinued)

  • Mfr # 10114WTBK
  • Zoro # G1458857
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10114WTBK
Zoro #
G1458857
UPC #
783209240766
Country of Origin
China

Dimensions

Width
Polycarbonate, Aluminum
Height
13.75
Length
White / Black
Thickness
120
Overall Length
8.5
Size
White / Black
Overall Height
17
Backplate Height
5
Wire Length
8

Details

Voltage
120 V
Finish
White / Black
Lamp Quantity
1
Lamp Type
E26 Medium Incandescent
For Use With
1.65
Dimmable
Yes
Maximum Wattage Per Bulb
60
Shade Material
Nylon
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Number of Bulbs
1
Collection
Dockside

Description

A powder coat aluminum frame support a durable polycarbonate shade in classic RLM styles. This an excellent choice for extreme environments like coastal areas. The combination Black frame and White shade create a dramatic look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.