Zoro Homepage

Duke 1-Light Outdoor Wall Sconce

  • Mfr # 12416SWBKWBR

  • Zoro # G108391793


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
9.5 in
Height
9.75 in
Length
15.75 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12416SWBKWBR
Zoro #
G108391793
UPC #
783209290167
Country of Origin
China

Dimensions

Width
9.5 in
Height
9.75 in
Length
15.75 in

Details

Item
Wall Sconce
Voltage
120V
Watts
60W
Lens Material
Opal White Glass
Finish
Black/Weathered Brass
Dimmable
Dimmable
Lamp Type
Incandescent
Standards
cETLus
Bulb Base Type
E26 Medium
Application
Residential
Material
Steel, Glass
Weight (Lbs)
3.75 lbs
Indoor or Outdoor
Indoor

Description

Tasteful globes constructed of metal and glass halves are combined and suspended by an arc-shaped yoke structure. The top dome of robust steel support lower halves of Satin White glass shades that twist lock on for convenience of installation and maintenance. Available in Matte Black with contrasting Weathered Brass or Satin Nickel with Satin Brass two tone finishes, the series includes a full range of products including flush mount, semi-flush mount, single and multi-pendant configurations, and spec-worthy sconces. This attractive design is sure to enhance your projects most needed spaces with an enduring appeal to the design that works in a variety of aesthetics.


  • •Black and weathered brass finish wall sconce from the Duke collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.