Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duo 16'' Round Flush Mount

  • Mfr # 12284CLSWBK

  • Zoro # G001707080


product price: $218.00
/ea
Free Shipping & Returns

Key Features

Color temp
3000K
Width
16 in
Voltage
120V
Height
3-3/4 in
Lumens
2240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12284CLSWBK
Zoro #
G001707080
UPC #
783209258723
Country of Origin
China

Dimensions

Width
16 in
Height
3-3/4 in
Canopy Length
14.17 in
Shade Height
3-3/4 in
Canopy Height
2.16 in
Wire Length
8 in
Canopy Width
14.17 in

Details

Color temp
3000K
Voltage
120V
Lumens
2240
Dimmable
Yes
Glass Color
Clear
Lamp Included
Yes
Rated Life
26000 hr
CRI
80
Lamp Quantity
1
Max. Fixture Wattage
28
Lighting Technology
LED
Material
Steel; Glass
Glass Finish
Satin
Shade Material
Glass
Theme
Duo

Description

A double glass shade advances the double shade design with the integration of sleek and modern integration of design. Satin White inner glass shades are surrounded by a transparent Clear outer glass, available in your choice of Satin Nickel or Black finished base and supports.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.