This item is Discontinued.

Maxim Lighting Early Electric 1-Light 10.5" Wide Black / Antique Brass Pendant Light 12130BKAB/BUL-A50

Early Electric 1-Light 10.5" Wide Black / Antique Brass Pendant Light (Discontinued)

  • Mfr # 12130BKAB/BUL-A50
  • Zoro # G1879852
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12130BKAB/BUL-A50
Zoro #
G1879852
UPC #
783209214323
Country of Origin
China

Dimensions

Height
10.5
Length
Black / Antique Brass
Width
Steel
Size
Black / Antique Brass
Overall Length
16
Thickness
120
Inside Diameter
136
Overall Height
10.5
Maximum Height
136
Minimum Height
16
Wire Length
120

Details

Collection
Early Electric
Dimmable
Yes
For Use With
2.27
Bulb Type
E26 Medium A50 LED
Number of Bulbs
1
ADA Compliant
No
Maximum Wattage Per Bulb
5

Description

Cords of Black fabric support metal sockets finished in a natural Antique Brass allow you to create unique and fun lighting. All except the single pendant are supplied with hangers that attach to the ceiling to allow you to swag each socket. There are a number of optional bulbs to choose from.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.