This item is Discontinued.

Maxim Lighting Elegante 2-Light 11" Wide Oil Rubbed Bronze Wall Sconce 2858OI

Elegante 2-Light 11" Wide Oil Rubbed Bronze Wall Sconce (Discontinued)

  • Mfr # 2858OI
  • Zoro # G1885096
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2858OI
Zoro #
G1885096
UPC #
783209285811
Country of Origin
China

Dimensions

Height
11
Width
Steel
Size
Oil Rubbed Bronze
Overall Height
8.5
Thickness
120
Length
Oil Rubbed Bronze
Overall Length
34
Backplate Height
7.5

Details

Dimmable
Yes
For Use With
2.61
Collection
Elegante
Style
Traditional
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
2

Description

One of our most popular collections, Elegante combines lighting with decorating. Delicate leaves and crystals top the wrap-around vines. Offered in Etruscan Gold or Oil Rubbed Bronze.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.