Zoro Homepage

Emana 9-Light Chandelier, Black

  • Mfr # 21369BK

  • Zoro # G314704660


product price: $498.00
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
9
Energy Star Compliant
No
Max. Fixture Wattage
40W
Lighting Certification
cETLus
Length
33.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21369BK
Zoro #
G314704660
UPC #
783209297067
Country of Origin
China

Dimensions

Height
15.5 in
Length
33.5 in
Width
33.5 in

Details

Item
Chandelier
Lamp Quantity
9
Energy Star Compliant
No
Max. Fixture Wattage
40W
Lighting Certification
cETLus
Material
Steel, Alumimium, Glass
Color
Black
Light Type
Incandescent
Lamp Included
No
Bulb Type
E12 Incandescent
Color Designation
Dry

Description

Straight extensions of rectilinear arms emanate from a cylindrical center housing in this transitional design. The candelabra is made in a corresponding cylindrical form playing into the geometries of this streamlined chandelier design. Available in a textured sandy Black or Natural Aged Brass, this collection pairs well with many design aesthetics at an economical price point. Use tubular lamps for an industrial or more modern aesthetic or torpedo shape for an update to the conventional chandelier design.


  • •Black finish chandelier from the Emana collection
  • •Constructed from high quality steel, alumimium and glass
  • •This fixture utilizes nine 40-watt E12 incandescent incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.