This item is Discontinued.

Maxim Lighting Essentials 3-Light 15.5" Wide Oil Rubbed Bronze Flush Mount Light 5842WSOI

Essentials 3-Light 15.5" Wide Oil Rubbed Bronze Flush Mount Light (Discontinued)

  • Mfr # 5842WSOI
  • Zoro # G1890416
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5842WSOI
Zoro #
G1890416
UPC #
783209019256
Country of Origin
China

Dimensions

Length
Oil Rubbed Bronze
Width
Glass, Steel
Height
15.5
Size
Oil Rubbed Bronze
Overall Length
6
Thickness
120
Overall Height
15.5

Details

Dimmable
Yes
For Use With
3.87
Number of Bulbs
3
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Shade Material
Glass
Collection
Essentials - 584x
Style
Basic
Shade Finish
Wilshire
ADA Compliant
No

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily a

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.